Zoro Homepage
This item is Discontinued.
Grote Strobe Light, Yellow, Permanent, LED 77193

Strobe Light, Yellow, Permanent, LED (Discontinued)

  • Mfr # 77193
  • Zoro # G2475252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77193
Zoro #
G2475252
UPC #
089373107288
Country of Origin
Unknown

Dimensions

Height - Vehicle Lighting
5 7/8 in
Width - Vehicle Lighting
2 3/4 in
Diameter - Vehicle Lighting
5 in
Width
2-3/4"
Diameter
5"
Height
5-7/8"
Overall Diameter
5"

Details

Item
Strobe Light
Lamp Type
Led
Voltage
12V DC
Lens Color
Yellow
Lighting Technology - Vehicle Lighting
LED
Light Output
Not Rated
Color
Amber
Current Drawn
0.25A
Housing Material
Rubber
Mounting
Permanent
Lens Color - Vehicle Lighting
Amber
Mounting - Vehicle Lighting
Permanent
Includes
Mounting Hardware
Standards
Class II
Light Type - Vehicle Lighting
Flashing
Base Material
Rubber
Lens Material
Polycarbonate
Flash Type
Double Or Quad
Lens Design
Round
Watts
3
Flashes per Minute
80 Double or 65 Quad

Description

Strobe Light, Lens Color Yellow, Overall Diameter 5 In., Standards Class II, Includes Mounting Hardware, Base Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.