Zoro Homepage

Stud Battery Harness, 8-1/2 In, Black

  • Mfr # 84-9304

  • Zoro # G1147492


product price: $27.79
/ea

Key Features

For Use With
Truck, Farm, Construction and Similar Equipment Applications
Color
Black
Connection Type
Stud to Stud
Gauge
2/0 ga.
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9304
Zoro #
G1147492
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Length
8 1/2 in
Cable Length
8.5 in

Details

Item
Stud Battery Harness
For Use With
Truck, Farm, Construction and Similar Equipment Applications
Color
Black
Connection Type
Stud to Stud
Gauge
2/0 ga.
Insulation Material
Rubber
Standards
OEM Specification
Features
Heavy Duty; Heavy 2/0 Gauge Copper Welding Cable Is Color-Coded And Rubber Insulated; Provides Easier Tight Space Routing And Best Cold Weather Flexibility; Stackable Die-Cast Copper Lugs Have 36 Anti-Rotational Teeth For Solid Bite
Attachment Type
Side-by-Side
Housing Material
Copper
Polarity
Negative
Application
Truck, Farm, Construction and Similar Equipment Applications
Type
Battery Cables
Contact Material
Copper
Termination Type
Stud to Stud
Material
Copper
Switch Type
Side-by-Side
Cable Wire Gauge
2/0 ga
Maximum Voltage
60VDC
Wire Color
Black

Description

Stud Battery Harness, Connection Type Bolt, Termination Type Stud to Stud, Cable Wire Gauge 2/0 ga, Cable Length 8.5 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards OEM Specifications, SAE, Contact Material Copper, Polarity Negative, Housing Material Copper, Insulation Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.