Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible LED Kit, Square, Black/Red

  • Mfr # 65440-5

  • Zoro # G1574373


product price: $62.49
/ea

Key Features

Diameter
4 1/2 in
Termination Type
Hardwired
Type
Bulb Replaceable
Base Mounting Centers
2"
Sub-Category
Stop-Turn-Tail Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65440-5
Zoro #
G1574373
UPC #
089373128283
Country of Origin
China

Dimensions

Diameter
4 1/2 in
Height
4 1/2 in
Depth
2-55/64"
Length
2 55/64 in
Width
6 in
Hole Diameter
1/4 in
Overall Length
2 7/8 in
Overall Width
6 in
Manufacturers Warranty Length
1 yr
Overall Depth
2 7/8 in
Overall Height
4 1/2 in

Details

Termination Type
Hardwired
Type
Bulb Replaceable
Base Mounting Centers
2"
Sub-Category
Stop-Turn-Tail Lights
Lamp Life
1 yr.
Mounting Type
Stud
Volt Bulb
12
Lens Material
Acrylic
Color
Black/Red
Post
No
Includes
Harness, Lamps, LH and RH with Clearance Marker and Amp, License Bracket, License Window, Mounting Hardware
Lamp Type
incandescent
Current Rating
0.59A
Used For
Over 80" Wide Trailers
Housing Material
ABS
Fits
Over 80" Wide Trailers
Housing Color
Black
Material
ABS/Acrylic/Polypropylene
Number of Bulbs
1
Item
Trailer Lighting Kit
Shape
Square
Lens Color
Red
For Use With
Trailers Over 80 in Wide
Standards
FMVSS 108
Voltage
12V
Features
Square Design
Vehicle Class
4, 5, 6, 7, 8
Product Type
Submersible Trailer Lighting Kit
Gross Vehicle Weight Capacity
3.12 lb
Finish
Polypropylene
Lighting Technology
Incandescent
Installation Type
Removable
Current
0.59 A
Manufacturer Warranty
1 yr
Hardware Included
Harness, Lamps, License Plate Bracket, Mounting Hardware
Electrical Connection
Blunt Cut Wires
Vehicle Side
Universal
Light Type
Trailer Light
Mount Type
Bracket
Submersible
Submersible
Mount Style
Recessed
Operating Voltage
12V

Description

Trailer Lighting Kit, Lighting Technology Incandescent, Lens Color Red, Shape Square, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Overall Width 6 in, Overall Depth 2 7/8 in, Current 0.59 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Bracket, Mount Style Recessed, Vehicle Side Universal, Installation Type Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.