Zoro Homepage

Surface Mount, Black, Snap- In

  • Mfr # 42152

  • Zoro # G3717831


product price: $6.39
/ea

Key Features

Type
Snap- In
Function
Mounting
Provides
Suface Mount Application
Finish
Black
Overall Length
7 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42152
Zoro #
G3717831
UPC #
089373137674
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 15/16 in
Overall Width
3 11/16 in

Details

Type
Snap- In
Function
Mounting
Provides
Suface Mount Application
Finish
Black
Item
Surface Mount

Description

Surface Mount, Overall Length 7 15/16 in, Overall Width 3 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.