Zoro Homepage

Switch, Sealed, On/Off, 2 Screw, 20A

  • Mfr # 82-2111

  • Zoro # G5966438


product price: $15.39
/ea

Key Features

Voltage Rating
12V DC
Contact Form
SPST
Body Color
Black
Features
; ; Corrosion Resistant, Dust Resistant, Water Resistant, Weather Resistant
Switch Type
Toggle Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-2111
Zoro #
G5966438
UPC #
621935043322
Country of Origin
Mexico

Dimensions

Mounting Hole Diameter
15/32 in

Details

Voltage Rating
12V DC
Item
Automotive Switch
Contact Form
SPST
Body Color
Black
Features
; ; Corrosion Resistant, Dust Resistant, Water Resistant, Weather Resistant
Switch Type
Toggle Switch
Switch Function
On/Off
Compatible Product Type
Cars, Heavy Duty Trucks, Marine Vessels

Description

Automotive Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Actuator Color Silver, Body Color Black, Termination Style Wire Lead, Compatible Product Type Cars, Heavy Duty Trucks, Marine Vessels, Features ; ; Corrosion Resistant, Dust Resistant, Water Resistant, Weather Resistant, Mounting Hole Diameter 15/32 in, Switch Type Toggle Switch, Voltage Rating 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.