Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch to Start Cbl, 1 ga., 3/8 In., 24In L

  • Mfr # 84-9506

  • Zoro # G1692835


product price: $13.49
/ea

Key Features

Color
Black
Connection Material
Antimonial Lead
Connection Type
Bolt
Gauge
1 ga.
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9506
Zoro #
G1692835
UPC #
-
Country of Origin
Canada

Dimensions

Stud Size
3/8 in
Length
24 in
Wire Size
1 ga
Cable Length
24 in

Details

Item
Switch to Starter Cable
Color
Black
Connection Material
Antimonial Lead
Connection Type
Bolt
Gauge
1 ga.
Insulation Material
PVC
Wire Color
Black
Features
3/8" Lugs
Standards
SAE Specifications
Type
Battery Cables
Material
Copper
Contact Material
Antimonial Lead
Maximum Voltage
60VDC
Termination Type
Switch to Start Cable
Cable Wire Gauge
1 ga

Description

Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 1 ga, Cable Length 24 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.