Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch to Start Cbl, 4 ga., 3/8 In., 33In L

  • Mfr # 84-9259

  • Zoro # G2133162


product price: $9.29
/ea

Key Features

Color
Black
Connection Material
Antimonial Lead
Connection Type
Bolt
Gauge
4 ga.
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9259
Zoro #
G2133162
UPC #
-
Country of Origin
Canada

Dimensions

Stud Size
3/8 in
Length
33 in
Wire Size
4 ga
Cable Length
33 in

Details

Item
Switch to Starter Cable
Color
Black
Connection Material
Antimonial Lead
Connection Type
Bolt
Gauge
4 ga.
Insulation Material
PVC
Features
3/8" Lugs
Standards
SAE Specifications
Wire Color
Black
Type
Battery Cables
Cable Wire Gauge
4 ga
Maximum Voltage
60VDC
Material
Copper
Contact Material
Copper; Antimonial Lead
Termination Type
Switch to Start Cable

Description

Switch to Starter Cable, Connection Type Bolt, Termination Type Switch to Start Cable, Cable Wire Gauge 4 ga, Cable Length 33 in, Wire Color Black, Maximum Voltage 60VDC, Maximum Current Not Applicable, Stud Size 3/8 in, Standards SAE, Contact Material Copper; Antimonial Lead, Insulation Material PVC, Features 100 Percent Fine Stranded Insulated Copper Wire, Antimonial Lead Connectors Resist Corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.