Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tail Lamp, Economy, SS, Red

  • Mfr # 52522

  • Zoro # G2783243


product price: $17.79
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Red
Voltage
12V DC
Color
Red
Mounting - Vehicle Lighting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52522
Zoro #
G2783243
UPC #
089373001876
Country of Origin
United States

Dimensions

Diameter
5-1/2 in
Width - Vehicle Lighting
1 7/8 in
Overall Depth
1 7/8 in
Overall Diameter
5 1/2 in
Overall Height
5 1/2 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Lens Color
Red
Voltage
12V DC
Color
Red
Mounting - Vehicle Lighting
Permanent
Lighting Technology - Vehicle Lighting
Incandescent
Shape
Round
Lamp Type
incandescent
Material
Stainless Steel/Polycarbonate
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Standards
FMVSS 108
Wiring Connection - Vehicle Lighting
Pigtail
Lens Shape - Vehicle Lighting
Round
Lens Material
Polycarbonate
Features
Snap-On Lens
Housing Material
Stainless Steel
Mount Type
Screw
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
68150
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Light Type
Stop Light
Current
0.6 to 2.1 A
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 5 1/2 in, Overall Height 5 1/2 in, Overall Width Not Applicable, Overall Depth 1 7/8 in, Current 0.6 to 2.1 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number 2VPN1, Compatible Electrical Connection Manufacturer Model Number 68150, Mount Type Screw, Mount Style Surface, Installation Type Permanent, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.