Zoro Homepage

Tail Lamp, LED Kit, Includes White Bracket

  • Mfr # 53282

  • Zoro # G3466872


product price: $32.49
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
12V DC
Color
Red
Material
Acrylic/ABS/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53282
Zoro #
G3466872
UPC #
089373470788
Country of Origin
United States

Dimensions

Width - Vehicle Lighting
3/4 in
Diameter
5-9/16 in
Overall Diameter
5 9/16 in
Overall Height
5 9/16 in
Overall Depth
3/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Red
Voltage
12V DC
Color
Red
Material
Acrylic/ABS/Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Lamp Type
Led
Manufacturer Warranty - Vehicle Lighting
10 Year Warranty
Mounting - Vehicle Lighting
Permanent
Number of LEDs
10
Shape
Round
Wiring Connection - Vehicle Lighting
Pigtail
Includes
White Theft-Resistant Flange
Standards
FMVSS 108
Number of Bulbs
10
Lens Shape - Vehicle Lighting
Round
Lens Material
Acrylic
Features
Uses Tin-Plated, Solid-Brass Pin Terminals, Encapsulated, Hermetic Lens to Housing Seal
Housing Material
Plastic, Polycarbonate
Installation Type
Permanent
Mount Type
Flange
Current
0.03 to 0.24 A
Light Type
Stop Light
Electrical Connection
Pigtail
Compatible Electrical Connection Manufacturer Model Number
66815, 66816, 66841, 66845, 67002, 67005
Mount Style
Surface
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 5 9/16 in, Overall Height 5 9/16 in, Overall Width Not Applicable, Overall Depth 3/4 in, Current 0.03 to 0.24 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Flange, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.