Zoro Homepage

Three-Stud Replacement Lamp, LED

  • Mfr # 53650

  • Zoro # G1321485


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Type
Three Stud, Dual
Lens Color
Clear, Red
Voltage
12V DC
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53650
Zoro #
G1321485
UPC #
089373125701
Country of Origin
Mexico

Dimensions

Width
5-3/4"
Height - Vehicle Lighting
6 3/4 in
Length - Vehicle Lighting
5 3/4 in
Length
6-3/4"
Depth
2-7/8"
Width - Vehicle Lighting
2 7/8 in
Overall Depth
2 7/8 in
Overall Height
6 3/4 in
Overall Width
5 3/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Type
Three Stud, Dual
Lens Color
Clear, Red
Voltage
12V DC
Color
Red
Current Rating
0.16-0.35-2.1A
Used For
Replacement
Lamp Type
Led
Mounting - Vehicle Lighting
Permanent
Volt Bulb
12
Lens Shape - Vehicle Lighting
Square
Wiring Connection - Vehicle Lighting
Pigtail
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Includes
Reflex Reflector
Standards
FMVSS 108
Shape
Square
Material
Polycarbonate/Acrylic
Termination Type
Hardwired
Lighting Technology - Vehicle Lighting
LED
Lens Material
Polycarbonate
Features
Encapsulated
Housing Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Current
0.16 to 2.1 A
Mount Type
Stud
Compatible Electrical Connection Manufacturer Model Number
68680
Light Type
Stop, Turn, and Tail Combination Light
Mount Style
Surface
Installation Type
Permanent
Electrical Connection
Metri-Pack
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 7/8 in, Current 0.16 to 2.1 A, Electrical Connection Metri-Pack, Compatible Electrical Connection Grainger Part Number 2CXA6, Compatible Electrical Connection Manufacturer Model Number 68680, Mount Type Stud, Mount Style Surface, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.