Zoro Homepage

Three-Stud Replacement Lamp, LH

  • Mfr # 53712

  • Zoro # G2836443


product price: $40.59
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Clear, Red
Voltage
12V DC
Color
Red
Height - Vehicle Lighting
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53712
Zoro #
G2836443
UPC #
089373002132
Country of Origin
Mexico

Dimensions

Height - Vehicle Lighting
6 3/4 in
Width - Vehicle Lighting
2 7/8 in
Length - Vehicle Lighting
5 3/4 in
Overall Width
5 3/4 in
Overall Depth
2 7/8 in
Overall Height
6 3/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Lens Color
Clear, Red
Voltage
12V DC
Color
Red
Includes
Reflex Reflector
Shape
Rectangular
Wiring Connection - Vehicle Lighting
Pigtail
Lighting Technology - Vehicle Lighting
Incandescent
Mounting - Vehicle Lighting
Permanent
Lamp Type
incandescent
Lens Shape - Vehicle Lighting
Square
Standards
FMVSS 108
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Material
Polycarbonate/Acrylic
Features
Features a License Window
Lens Material
Acrylic
Housing Material
Polycarbonate
Compatible Electrical Connection Manufacturer Model Number
68680
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Pigtail
Light Type
Stop, Turn, and Tail Combination Light
Current
0.59 to 2.1 A
Mount Style
Surface
Installation Type
Permanent
Mount Type
Bracket
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 7/8 in, Current 0.59 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CXA6, Compatible Electrical Connection Manufacturer Model Number 68680, Mount Type Bracket, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.