Zoro Homepage

Three-Stud Replacement Lamp, RH

  • Mfr # 53702

  • Zoro # G2976924


product price: $39.89
/ea

Key Features

Lighting Technology
Incandescent
Type
Three Stud, RH
Lens Color
Clear, Red
Voltage
12V DC
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53702
Zoro #
G2976924
UPC #
089373002125
Country of Origin
Mexico

Dimensions

Width - Vehicle Lighting
2 7/8 in
Length
6-3/4"
Length - Vehicle Lighting
5 3/4 in
Depth
2-7/8"
Height - Vehicle Lighting
6 3/4 in
Width
5-3/4"
Overall Height
6 3/4 in
Overall Width
5 3/4 in
Overall Depth
2 7/8 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Type
Three Stud, RH
Lens Color
Clear, Red
Voltage
12V DC
Color
Red
Material
Polycarbonate/Acrylic
Standards
FMVSS 108
Lighting Technology - Vehicle Lighting
Incandescent
Mounting - Vehicle Lighting
Permanent
Termination Type
Hardwired
Used For
Replacement
Lamp Type
incandescent
Wiring Connection - Vehicle Lighting
Pigtail
Current Rating
1156 BULB-2.1A,1157 BULB-.59A.21A
Shape
Rectangular
Includes
Reflex Reflector
Mounting Type
Surface
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Volt Bulb
12
Lens Shape - Vehicle Lighting
Square
Lens Material
Acrylic
Housing Material
Polycarbonate
Features
Features a License Window
Current
0.59 to 2.1 A
Installation Type
Permanent
Mount Style
Surface
Mount Type
Bracket
Light Type
Stop, Turn, and Tail Combination Light
Compatible Electrical Connection Manufacturer Model Number
68680
Electrical Connection
Pigtail
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 7/8 in, Current 0.59 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CXA6, Compatible Electrical Connection Manufacturer Model Number 68680, Mount Type Bracket, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.