Zoro Homepage

Three-Stud Replacement LED Lamp

  • Mfr # 50920

  • Zoro # G1107495


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Type
Three Stud
Lens Color
Clear, Red
Voltage
12V DC
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50920
Zoro #
G1107495
UPC #
089373125671
Country of Origin
Mexico

Dimensions

Length
6-3/4"
Width - Vehicle Lighting
2 7/8 in
Depth
2-7/8"
Height - Vehicle Lighting
6 3/4 in
Width
5-3/4"
Length - Vehicle Lighting
5 3/4 in
Overall Width
5 3/4 in
Overall Depth
3 1/16 in
Overall Height
6 3/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Type
Three Stud
Lens Color
Clear, Red
Voltage
12V DC
Color
Red
Current Rating
0.16-0.35-2.1A
Termination Type
Hardwired
Wiring Connection - Vehicle Lighting
Pigtail
Manufacturer Warranty - Vehicle Lighting
2 Year Warranty
Shape
Square
Lamp Type
Led
Number of LEDs
3
Lens Shape - Vehicle Lighting
Square
Volt Bulb
12
Mounting - Vehicle Lighting
Permanent
Lighting Technology - Vehicle Lighting
LED
Used For
Replacement
Material
Polycarbonate/Acrylic
Standards
FMVSS 108
Features
Back-Up Function Remains Incandescent
Housing Material
Polycarbonate
Number of Bulbs
3
Lens Material
Polycarbonate
Includes
Reflex Reflector
Electrical Connection
Blunt Cut Wires
Installation Type
Permanent
Mount Type
Stud
Current
0.2 to 2.1 A
Mount Style
Surface
Light Type
Stop, Turn, and Tail Combination Light
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 3 1/16 in, Current 0.2 to 2.1 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.