Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towing Kit, Economy, Magnetic Base, 12 Volt

  • Mfr # 65730-5

  • Zoro # G3490794


product price: $60.26
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Includes
2 Lamps, Hardware, Harness
Standards
CMVSS 108, FMVSS 108
Type
Economy, LED, Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65730-5
Zoro #
G3490794
UPC #
089373136349
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6-1/2 in
Overall Depth
4 1/8 in
Wire Length
20 ft
Overall Width
1-5/8 in
Overall Length
4 3/32 in

Details

Item
Trailer Lighting Kit
Lighting Technology
LED
Lens Color
Red
Includes
2 Lamps, Hardware, Harness
Standards
CMVSS 108, FMVSS 108
Type
Economy, LED, Magnetic
Material
Polycarbonate/Acrylic/ABS
Finish
Red
Voltage
12V
Wiring Connection - Vehicle Lighting
Wire Harness
For Use With
Tow Vehicles
Features
Submersible, Ideal for Utility, Snowmobile, Camping, Motorcycle, Horse, and Boat Trailers - Submersible Kit
Housing Color
Black
Light Type
Trailer Light
Mount Type
Stud
Lens Material
Acrylic
Current
0.26 A
Lights Included
License Lamps, Side and Rear Reflectors, Stop/Turn/Tail Lights
Submersible
Yes
Electrical Connection
Wire Harness
Hardware Included
4) Self-Stripping Connectors
Installation Type
Removable
Mount Style
Surface
Housing Material
Polypropylene
Shape
Square
Vehicle Side
Universal

Description

Trailer Lighting Kit, Lighting Technology LED, Lens Color Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 1/2 in, Overall Width 1 5/8 in, Overall Depth 4 1/8 in, Current 0.26 A, Electrical Connection Wire Harness, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface, Vehicle Side Universal, Installation Type Removable, IP Rating Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.