Shop GROTE
See all product information
Create Account
Trailer Lighting Kit, LED, Red, Driver Side
- Mfr # 51992
- Zoro # G922413855
product price:Â
$
29.85
/ea
Key Features
Standards
C/M - SAE P2, FMVSS 108/RH - SAE A, I, P2, S, T, LH - SAE A, I, L, P2, S, T
Installation Type
Permanent
Lights Included
Stop/Turn/Tail Lights
Lens Color
Red
Overall Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51992
- Zoro #
- G922413855
- UPC #
- 089373127804
- Country of Origin
- China
- Standards
- C/M - SAE P2, FMVSS 108/RH - SAE A, I, P2, S, T, LH - SAE A, I, L, P2, S, T
- Installation Type
- Permanent
- Lights Included
- Stop/Turn/Tail Lights
- Lens Color
- Red
- Hardware Included
- Lamps, License Bracket, Trailer Harness
- Mount Type
- Bracket
- Lens Material
- Acrylic
- Includes Electrical Connection
- Electrical Connection Included
- Vehicle Side
- Driver Side
- Housing Material
- Polypropylene
- Housing Color
- Black
- Submersible
- Submersible
- Shape
- Square
- Electrical Connection
- Blunt Cut Wires
- Manufacturer Warranty
- 1 yr
- Current
- 0.22 A
- Light Type
- Trailer Light
- Mount Style
- Surface
- Lighting Technology
- LED
- Item
- Tail Light
Dimensions
- Overall Width
- 5 in
- Overall Depth
- 4 1/2 in
- Overall Height
- 4 1/2 in
Description
Tail Light
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.