Zoro Homepage

Trailer Plug, Spring, 2 Pole, Vertical Pin

  • Mfr # 82-1042V

  • Zoro # G9785959


product price: $19.69
/ea

Key Features

Type
Dual Pole Plug and Spring
Material
Zinc-Die Cast
For Use With
Grote # 82-1041V Plug and Spring, Accepts 4 Gauge Cables
Application
Dump Truck, Tarp and Grain Trailer
Connection Type
2-Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-1042V
Zoro #
G9785959
UPC #
-
Country of Origin
India

Details

Item
Trailer Plug,Spring,2 Pole,Vertical Pin
Type
Dual Pole Plug and Spring
Material
Zinc-Die Cast
For Use With
Grote # 82-1041V Plug and Spring, Accepts 4 Gauge Cables
Application
Dump Truck, Tarp and Grain Trailer
Connection Type
2-Pole
Accessory Type
Trailer Plug,Spring,2 Pole,Vertical Pin

Description

Trailer Plug,Spring,2 Pole,Vertical Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.