
Trailer Receptacle, 3-15/16" Dia., 7-Way
Mfr # 87250
Zoro # G0530293
product price: $34.79
/eaKey Features
Type
Ultra-Pin Receptacle Two-Hole Mount
Length
3-15/16"
Standards
FMVSS 108, J560
Includes
Split Pin
Features
(2) Male Terminals for Grounding, Barrel Slanted to Drain Moisture, Heavy Bosses for Extra Rigidity, Mounting Holes Slotted for Universal Fit, No-Rust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87250
Zoro #
G0530293
UPC #
089373004099
Country of Origin
Mexico
Dimensions
Length
3-15/16"
Diameter
3 15/16 in
Height
2 3/4 in
Overall Width
3 15/16 in
Details
Type
Ultra-Pin Receptacle Two-Hole Mount
Standards
FMVSS 108, J560
Includes
Split Pin
Features
(2) Male Terminals for Grounding, Barrel Slanted to Drain Moisture, Heavy Bosses for Extra Rigidity, Mounting Holes Slotted for Universal Fit, No-Rust
For Use With
Power Supplies
Item
Trailer Receptacle
Material
Die Cast Zinc
Finish
Die Cast Zinc
Connection Type
Solid Brass Pins
Color
Gray
Product Type
Trailer Receptacle
Description
Trailer Receptacle, Product Type Trailer Receptacle, Connection Type Solid Brass Pins, For Use With Power Supplies, Color Gray, Material Die Cast Zinc, Diameter 3 15/16 in, Height 2 3/4 in, Overall Width 3 15/16 in, Standards FMVSS 108, J560, Features (2) Male Terminals for Grounding, Barrel Slanted to Drain Moisture, Heavy Bosses for Extra Rigidity, Mounting Holes Slotted for Universal Fit, No-Rust, Includes Split Pin, Finish Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.