Zoro Homepage

Tril 36 Bi-Volt Tractor

  • Mfr # 63971

  • Zoro # G410790000


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
12/24V
Features
Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability
Housing Color
Black
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63971
Zoro #
G410790000
UPC #
089373150345
Country of Origin
United States

Dimensions

Overall Diameter
4 3/8 in
Overall Depth
2 in

Details

Lighting Technology
LED
Voltage
12/24V
Features
Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability
Item
Tril 36 Bi-Volt Tractor
Housing Color
Black
Lens Material
Polycarbonate
Electrical Connection
Hardshell
Current
0.7 A to 1.3 A
Housing Material
Aluminum
Maximum Brightness
850 lm
Lamp Life
40,000 hr
Head Shape
Round
Mount Type
Bracket
Compatible Vehicle Type
Tractor Trailers
Standards
ECE
Operating Voltage
12/24V

Description

Tril 36 Bi-Volt Tractor, Overall Depth 2 in, Mount Type Bracket, Operating Voltage 12/24V, Lighting Technology LED, Overall Diameter 4 3/8 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Hardshell, Standards ECE, Compatible Vehicle Type Tractor Trailers, Current 0.7 A to 1.3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.