
Tril 36 Bi-Volt Wide Flood
Mfr # 63871
Zoro # G010790004
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Voltage
12/24V
Features
Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability
Housing Color
Black
Head Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63871
Zoro #
G010790004
UPC #
089373152332
Country of Origin
United States
Dimensions
Overall Diameter
4 3/8 in
Overall Height
5 15/16 in
Overall Depth
1 7/8 in
Details
Lighting Technology
LED
Voltage
12/24V
Item
Tril 36 Bi-Volt Wide Flood
Features
Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability
Housing Color
Black
Head Shape
Round
Current
0.7 A to 1.3 A
Housing Material
Aluminum
Lens Material
Polycarbonate
Maximum Brightness
850 lm
Lamp Life
40,000 hr
Standards
ECE
Electrical Connection
Hardshell
Beam Type
Flood
Operating Voltage
12/24V
Description
Tril 36 Bi-Volt Wide Flood, Beam Type Flood, Overall Depth 1 7/8 in, Operating Voltage 12/24V, Lighting Technology LED, Overall Diameter 4 3/8 in, Overall Height 5 15/16 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Hardshell, Standards ECE, Current 0.7 A to 1.3 A, Features Bi-voltage, TractorPlus(TM) Pattern, Includes a Pigtail for Hard-Wired Applications, Thermal Pull-Back Circuit to Protect the LEDs from Overheating, UV-coated and Hard-Coated Lens for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.