Zoro Homepage

Trilliant Close Range Dt

  • Mfr # 63Z11

  • Zoro # G810877264


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Deutsch DT
Overall Depth
4 1/8 in
Current
2.7 A @ 28V, 5.7 A @ 14V
Housing Material
Aluminum
Maximum Operating Temperature
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63Z11
Zoro #
G810877264
UPC #
089373019260
Country of Origin
Germany

Dimensions

Overall Depth
4 1/8 in
Overall Width
6 3/16 in
Overall Height
5 13/16 in

Details

Item
Trilliant close range DT
Electrical Connection
Deutsch DT
Current
2.7 A @ 28V, 5.7 A @ 14V
Housing Material
Aluminum
Maximum Operating Temperature
158 Degrees F
IP Rating
IP69K
Maximum Brightness
7,000 lm
Lens Material
Polycarbonate
Head Shape
Rectangular
Wattage
80 W
Standards
ECE, EN 13309, ISO 14982
Features
Housing Color
Black
Minimum Operating Temperature
-40 Degrees F
Lighting Technology
LED
Voltage
9-32V DC

Description

Trilliant close range DT, IP Rating IP69K, Overall Depth 4 1/8 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Height 5 13/16 in, Head Shape Rectangular, Overall Width 6 3/16 in, Electrical Connection Deutsch DT, Standards ECE, EN 13309, ISO 14982, Wattage 80 W, Current 2.7 A @ 28V, 5.7 A @ 14V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.