
Trilliant Close Range Dt
Mfr # 63Z71
Zoro # G910789962
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Wattage
55 W
Voltage
9-32V DC
Features
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63Z71
Zoro #
G910789962
UPC #
089373017310
Country of Origin
Germany
Dimensions
Overall Depth
4 1/8 in
Overall Width
6 3/16 in
Overall Height
5 13/16 in
Details
Lighting Technology
LED
Wattage
55 W
Item
Trilliant close range DT
Voltage
9-32V DC
Features
Housing Color
Black
Maximum Operating Temperature
158 Degrees F
IP Rating
IP69K
Maximum Brightness
5,000 lm
Housing Material
Aluminum
Head Shape
Rectangular
Electrical Connection
Deutsch DT
Minimum Operating Temperature
-40 Degrees F
Lens Material
Polycarbonate
Standards
ECE, EN 13309, ISO 14982
Current
2.0 A @ 28V, 4.0 A @ 14V
Operating Voltage
9-32V DC
Description
Trilliant close range DT, IP Rating IP69K, Overall Depth 4 1/8 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Height 5 13/16 in, Head Shape Rectangular, Overall Width 6 3/16 in, Electrical Connection Deutsch DT, Standards ECE, EN 13309, ISO 14982, Wattage 55 W, Current 2.0 A @ 28V, 4.0 A @ 14V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.