Zoro Homepage

Trilliant Long Range Dt

  • Mfr # 63Z51

  • Zoro # G510877236


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Features
Best Illumination for Every Working Area: These High-Output Work Lamps are Available with Three Different Lumen Outputs Ranging from 5,000 Lumen to 7,000 Lumen, Sealed Lamp Resists Particle and Water Intrusion which Meets IP69K, Superior Thermal Design for a Long and Maintenance-Free Product Lifetime
Minimum Operating Temperature
-40 Degrees F
Standards
ECE, EN 13309, ISO 14982
Overall Width
6 3/16 in
Maximum Operating Temperature
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63Z51
Zoro #
G510877236
UPC #
089373019321
Country of Origin
Germany

Dimensions

Overall Width
6 3/16 in
Overall Height
5 13/16 in
Overall Depth
4 1/8 in

Details

Item
Trilliant long range DT
Features
Best Illumination for Every Working Area: These High-Output Work Lamps are Available with Three Different Lumen Outputs Ranging from 5,000 Lumen to 7,000 Lumen, Sealed Lamp Resists Particle and Water Intrusion which Meets IP69K, Superior Thermal Design for a Long and Maintenance-Free Product Lifetime
Minimum Operating Temperature
-40 Degrees F
Standards
ECE, EN 13309, ISO 14982
Maximum Operating Temperature
158 Degrees F
Wattage
66 W
Maximum Brightness
6,000 lm
Head Shape
Rectangular
Lens Material
Polycarbonate
Housing Material
Aluminum
IP Rating
IP69K
Housing Color
Black
Lighting Technology
LED
Electrical Connection
Deutsch DT
Current
2.4 A @ 28V, 4.6 A @ 14V
Voltage
9-32V DC

Description

Trilliant long range DT, IP Rating IP69K, Overall Depth 4 1/8 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Height 5 13/16 in, Head Shape Rectangular, Overall Width 6 3/16 in, Electrical Connection Deutsch DT, Standards ECE, EN 13309, ISO 14982, Wattage 66 W, Current 2.4 A @ 28V, 4.6 A @ 14V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.