Zoro Homepage

Turn Signal Switch

  • Mfr # 48282

  • Zoro # G2292805


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
12V DC
Includes
Tapered Inserts with Screws
Finish
Black
Lamp Capacity
18 A
Standards
FMVSS 108, SAE J1690
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48282
Zoro #
G2292805
UPC #
089373570051
Country of Origin
United States

Details

Voltage Rating
12V DC
Includes
Tapered Inserts with Screws
Finish
Black
Lamp Capacity
18 A
Item
Automotive Switch
Standards
FMVSS 108, SAE J1690
Features
For Triple Trailer Configurations, Adapts to Applications Without Brake Override Functions, Worm Gear Clamp with A Range of 1 to 2.5 in for Mounting to Circular Column Trucks
Number of Connectors
1

Description

Automotive Switch, Voltage Rating 12V DC, Flashes per Minute Not Applicable, Number of Connectors 1, Color Black, Current Rating 18 A, Features For Triple Trailer Configurations, Adapts to Applications Without Brake Override Functions, Worm Gear Clamp with A Range of 1 to 2.5 in for Mounting to Circular Column Trucks, Housing Material Polycarbonate, Includes Tapered Inserts with Screws, Product Type Turn Signal Switch, Standards FMVSS 108, SAE J1690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.