Zoro Homepage

Turn Signal Switch

  • Mfr # 48522

  • Zoro # G1919723


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
12V DC
Finish
Black
Standards
FMVSS 108
Lamp Capacity
18 A
Features
For Triple Trailer Configurations, Mounts with A Separate Worm Gear Clamp, Plugs Into OE Harness on Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48522
Zoro #
G1919723
UPC #
089373108087
Country of Origin
United States

Details

Voltage Rating
12V DC
Item
Automotive Switch
Finish
Black
Standards
FMVSS 108
Lamp Capacity
18 A
Features
For Triple Trailer Configurations, Mounts with A Separate Worm Gear Clamp, Plugs Into OE Harness on Truck
Compatible Product Type
Freightliner Trucks
Number of Connectors
1

Description

Automotive Switch, Voltage Rating 12V DC, Flashes per Minute Not Applicable, Number of Connectors 1, Color Black, Compatible Product Type Freightliner Trucks, Current Rating 18 A, Features For Triple Trailer Configurations, Mounts with A Separate Worm Gear Clamp, Plugs Into OE Harness on Truck, Housing Material Polycarbonate, Includes -, Product Type Turn Signal Switch, Standards FMVSS 108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.