
Turn Signal Switch
Mfr # 48552
Zoro # G2685742
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
12V DC
Standards
FMVSS 108
Lamp Capacity
18 A
Finish
Black
Includes
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48552
Zoro #
G2685742
UPC #
089373123523
Country of Origin
United States
Details
Voltage Rating
12V DC
Item
Automotive Switch
Standards
FMVSS 108
Lamp Capacity
18 A
Finish
Black
Includes
Mounting Bracket
Features
For Triple Trailer Configurations
Number of Connectors
1
Description
Automotive Switch, Voltage Rating 12V DC, Flashes per Minute Not Applicable, Number of Connectors 1, Color Black, Current Rating 18 A, Features For Triple Trailer Configurations, Housing Material Polycarbonate, Includes Mounting Bracket, Product Type Turn Signal Switch, Standards FMVSS 108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.