Zoro Homepage

Two-Stud Chrome Lamp with Pigtail

  • Mfr # 55340

  • Zoro # G1989303


product price: $53.79
/ea

Key Features

Lighting Technology
Incandescent
Type
Two Stud
Lens Color
Amber, Red
Voltage
12V DC
Color
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55340
Zoro #
G1989303
UPC #
089373002231
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
4 3/4 in
Length
4-3/4"
Width - Vehicle Lighting
2 7/8 in
Width
4-9/16"
Length - Vehicle Lighting
4 9/16 in
Depth
2-7/8"
Overall Depth
2 7/8 in
Overall Height
4 3/4 in
Overall Width
4 9/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Type
Two Stud
Lens Color
Amber, Red
Voltage
12V DC
Color
Red/Yellow
Current Rating
0.59 to 2.1A
Lamp Type
incandescent
Lens Shape - Vehicle Lighting
Square
Termination Type
Hardwired
Mounting Type
Vertical
Wiring Connection - Vehicle Lighting
Pigtail
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Lighting Technology - Vehicle Lighting
Incandescent
Shape
Square
Mounting - Vehicle Lighting
Permanent
Standards
FMVSS 108
Includes
Reflex Reflector
Volt Bulb
12
Material
ABS/Acrylic
Features
Vertical Mount
Housing Material
Plastic
Lens Material
Acrylic
Electrical Connection
Pigtail
Mount Type
Stud
Current
0.33 to 2.1 A
Light Type
Stop, Turn, and Tail Combination Light
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Amber, Shape Square, Overall Diameter Not Applicable, Overall Height 4 3/4 in, Overall Width 4 9/16 in, Overall Depth 2 7/8 in, Current 0.33 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.