Zoro Homepage

Two-Stud Lamp with Pigtail, RH

  • Mfr # 55410

  • Zoro # G1064463


product price: $29.59
/ea

Key Features

Lighting Technology
Incandescent
Type
Two Stud
Lens Color
Amber, Red
Voltage
12V DC
Color
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55410
Zoro #
G1064463
UPC #
089373002248
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
4 3/4 in
Length - Vehicle Lighting
4 9/16 in
Length
4-3/4"
Width - Vehicle Lighting
2 7/8 in
Depth
2-3/4"
Width
4-9/16"
Overall Height
4 3/4 in
Overall Depth
2 3/4 in
Overall Width
4 9/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Type
Two Stud
Lens Color
Amber, Red
Voltage
12V DC
Color
Red/Yellow
Lens Shape - Vehicle Lighting
Square
Standards
FMVSS 108
Includes
Reflex Reflector
Volt Bulb
12
Termination Type
Hardwired
Material
Polycarbonate/Acrylic
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Mounting - Vehicle Lighting
Permanent
Mounting Type
Surface
Current Rating
0.59 to 2.1A
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Type
incandescent
Shape
Square
Used For
Replaces Chevrolet/GMC 2017747 (RH) and 2017751 (LH)
Lighting Technology - Vehicle Lighting
Incandescent
Lens Material
Acrylic
Housing Material
Polycarbonate
Features
Incorporates Sidemarker Light
Mount Style
Surface
Mount Type
Stud
Light Type
Stop, Turn, and Tail Combination Light
Current
0.66 to 2.1 A
Installation Type
Permanent
Electrical Connection
Pigtail
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Amber, Shape Square, Overall Diameter Not Applicable, Overall Height 4 3/4 in, Overall Width 4 9/16 in, Overall Depth 2 3/4 in, Current 0.66 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.