Zoro Homepage

Two-Stud Mount Combination Lamp

  • Mfr # 50852

  • Zoro # G2861187


product price: $10.19
/ea

Key Features

Color
Red
Voltage
12V DC
Used For
Replacement
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50852
Zoro #
G2861187
UPC #
089373001760
Country of Origin
Mexico

Dimensions

Depth
3-5/16"
Width - Vehicle Lighting
3 5/16 in
Diameter - Vehicle Lighting
4 1/4 in
Diameter
4-1/4"
Overall Depth
3 5/16 in
Overall Height
4 1/4 in
Overall Diameter
4 1/4 in

Details

Item
Combination Lamp
Color
Red
Voltage
12V DC
Used For
Replacement
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Shape
Round
Lighting Technology - Vehicle Lighting
Incandescent
Lens Shape - Vehicle Lighting
Round
Standards
FMVSS 108
Volt Bulb
12
Wiring Connection - Vehicle Lighting
Pigtail
Termination Type
Hardwired
Lamp Type
incandescent
Includes
License Window
Current Rating
0.59 to 2.1A
Lens Color - Vehicle Lighting
Red
Sub-Category
Stop-Turn-Tail Lights
Mounting - Vehicle Lighting
Permanent
Material
DURAMOLD/Polycarbonate
Features
Snap-On Lens, Removable Studs for School Bus Application
Housing Material
Polycarbonate
Lens Color
Red
Light Type
Stop Light
Manufacturer Warranty
1 yr
Compatible Electrical Connection Manufacturer Model Number
68150
Lighting Technology
Incandescent
Mount Style
Surface
Current
0.59 to 2.1 A
Lens Material
Acrylic
Installation Type
Permanent
Mount Type
Bracket
Electrical Connection
Pigtail
Operating Voltage
12V DC

Description

Combination Lamp, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 1/4 in, Overall Height 4 1/4 in, Overall Width Not Applicable, Overall Depth 3 5/16 in, Current 0.59 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2VPN1, Compatible Electrical Connection Manufacturer Model Number 68150, Mount Type Bracket, Mount Style Surface, Installation Type Permanent, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.