Zoro Homepage

Two-Stud Replacement Lamp

  • Mfr # 52602

  • Zoro # G1653014


product price: $33.39
/ea

Key Features

Lighting Technology
Incandescent
Type
Two Stud
Lens Color
Red
Fits With
Standard Mount Pigtail, Replaces Dodge Truck 3895020 and 3895021
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52602
Zoro #
G1653014
UPC #
089373001883
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2-7/8"
Width - Vehicle Lighting
2 7/8 in
Length
6-3/4"
Width
5-3/4"
Length - Vehicle Lighting
5 3/4 in
Height - Vehicle Lighting
6 3/4 in
Overall Depth
2 15/16 in
Overall Width
5 3/4 in
Overall Height
6 3/4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Type
Two Stud
Lens Color
Red
Fits With
Standard Mount Pigtail, Replaces Dodge Truck 3895020 and 3895021
Voltage
12V DC
Color
Red
Current Rating
1159 BULB-2.1A,1157 BULB-.59A.21A
Shape
Rectangular
Volt Bulb
12
Lighting Technology - Vehicle Lighting
Incandescent
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Mounting Type
Torsion
Lens Shape - Vehicle Lighting
Square
Lamp Type
incandescent
Termination Type
Pigtail
Standards
FMVSS 108
Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Hardwired
Mounting - Vehicle Lighting
Permanent
Used For
Replacement
Includes
Reflex Reflector
Features
Features License Window
Housing Material
Polycarbonate
Lens Material
Acrylic
Electrical Connection
Pigtail
Light Type
Stop Light
Current
2.1 A
Mount Type
Bracket
Mount Style
Surface
Installation Type
Permanent
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 15/16 in, Current 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Bracket, Mount Style Surface, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.