Zoro Homepage

Ultra Nose Box, Ring Terminal/Post

  • Mfr # 87151

  • Zoro # G2568260


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Features
39-Pin Connections Eliminates Overcrowding of Wires, Front Cover, Hinged Door Keeps Elements Out While Providing Easy Access, Insert Molded Pins Helps Prevent Accidental Disconnects, Replaceable 7-Pin Insert for Easy Maintenance
Material
Nylon
Width
7 1/4 in
Color
Gray
Connection Type
Ring Terminal/Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87151
Zoro #
G2568260
UPC #
089373177564
Country of Origin
Taiwan, Province of China

Dimensions

Width
7 1/4 in
Length
3 9/100 in
Height
7 11/16 in
Overall Length
3 1/8 in
Overall Width
7 1/4 in

Details

Item
Ultra Nose Box
Features
39-Pin Connections Eliminates Overcrowding of Wires, Front Cover, Hinged Door Keeps Elements Out While Providing Easy Access, Insert Molded Pins Helps Prevent Accidental Disconnects, Replaceable 7-Pin Insert for Easy Maintenance
Material
Nylon
Color
Gray
Connection Type
Ring Terminal/Post
Type
Ultra Nose Box
Finish
Die Cast Zinc
Standards
J560B
For Use With
Single or Double Trailers
Includes
Split Pin
Product Type
Ultra Nose Box

Description

Ultra Nose Box, Product Type Ultra Nose Box, Connection Type Ring Terminal/Post, For Use With Single or Double Trailers, Color Gray, Material Nylon, Overall Length 3 1/8 in, Height 7 11/16 in, Overall Width 7 1/4 in, Standards J560B, Features 39-Pin Connections Eliminates Overcrowding of Wires, Front Cover, Hinged Door Keeps Elements Out While Providing Easy Access, Insert Molded Pins Helps Prevent Accidental Disconnects, Replaceable 7-Pin Insert for Easy Maintenance, Includes Split Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.