Zoro Homepage

Universal Replacement Lamp, LH

  • Mfr # 52912

  • Zoro # G1245334


product price: $49.39
/ea

Key Features

Lighting Technology
Incandescent
Type
LH
Lens Color
Clear, Red
Fits With
All 3-Stud Mounting On Heavy-Duty Trucks
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52912
Zoro #
G1245334
UPC #
089373002040
Country of Origin
China

Dimensions

Length - Vehicle Lighting
5 3/4 in
Width - Vehicle Lighting
2 7/8 in
Depth
2-7/8"
Length
6-3/4"
Width
5-3/4"
Height - Vehicle Lighting
6 3/4 in
Overall Height
6 3/4 in
Overall Width
5 3/4 in
Overall Depth
2 7/8 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
Incandescent
Type
LH
Lens Color
Clear, Red
Fits With
All 3-Stud Mounting On Heavy-Duty Trucks
Voltage
12V DC
Color
Red
Lighting Technology - Vehicle Lighting
Incandescent
Manufacturer Warranty - Vehicle Lighting
1 Year Warranty
Termination Type
Hardwired
Lens Shape - Vehicle Lighting
Square
Lamp Type
incandescent
Shape
Square
Used For
Replacement
Standards
FMVSS 108
Wiring Connection - Vehicle Lighting
Hardwired
Material
Polycarbonate/Acrylic
Mounting Type
Torsion
Mounting - Vehicle Lighting
Permanent
Current Rating
1161 BULB-2.1A,1157 BULB-.59A.21A
Volt Bulb
12
Housing Material
Polycarbonate
Includes
Reflex Reflector
Lens Material
Polycarbonate
Mount Style
Surface
Mount Type
Stud
Installation Type
Permanent
Light Type
Stop, Turn, and Tail Combination Light
Current
0.6 to 2.1 A
Vehicle Side
Universal
Electrical Connection
Posts
Operating Voltage
12V DC

Description

Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Red, Shape Square, Overall Diameter Not Applicable, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Overall Depth 2 7/8 in, Current 0.6 to 2.1 A, Electrical Connection Posts, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.