Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Trailer Light, LH, 5x4.5 In

  • Mfr # 52312

  • Zoro # G2945241


product price: $14.89
/ea

Key Features

Number of Bulbs
1
Color
Red
Volt Bulb
12
Width
4 1/2 in
Material
DURAMOLD(TM)/Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52312
Zoro #
G2945241
UPC #
089373453316
Country of Origin
China

Dimensions

Width
4 1/2 in
Length
5 in
Depth
3"
Height
4 1/2 in
Overall Width
4 1/2 in
Overall Length
5 in
Hole Diameter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Height
4 1/2 in
Overall Depth
5 in

Details

Item
Trailer Light
Number of Bulbs
1
Color
Red
Volt Bulb
12
Material
DURAMOLD(TM)/Acrylic
Shape
Rectangular
Post
1/4 20 x 1
Used For
Replacement
Type
LH
Lamp Type
incandescent
Sub-Category
Stop-Turn-Tail Lights
Base Mounting Centers
2"
Current Rating
0.59 to 2.1A
Termination Type
Hardwired
Housing Color
Black
Includes
Complete Wiring and Installation Kit, Lamps, License Plate Bracket
For Use With
Trailers
Housing Material
ABS/Polypropylene
Lens Material
Acrylic
Standards
FMVSS 108
Lens Color
Red
Features
Twist-In Bulb Design
Product Type
Utility Trailer Light
Vehicle Class
4, 5, 6, 7, 8
Finish
Polypropylene
Gross Vehicle Weight Capacity
0.55 lb
Lighting Technology
Incandescent
Installation Type
Removable
Mount Style
Recessed
Light Type
Trailer Light
Current
2.1 A
Electrical Connection
Wire Harness
Vehicle Side
Driver Side
Submersible
Submersible
Hardware Included
Complete Wiring, Installation Kit, Lamps, License Plate Bracket
Mount Type
Bracket
Manufacturer Warranty
1 yr

Description

Trailer Light, Lighting Technology Incandescent, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Depth 5 in, Current 2.1 A, Electrical Connection Wire Harness, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Bracket, Mount Style Recessed, Vehicle Side Driver Side, Installation Type Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.