Zoro Homepage

Utility Trailer Light, RH, Red

  • Mfr # 52302

  • Zoro # G3368181


product price: $13.79
/ea

Key Features

Depth
3"
Base Mounting Centers
2"
Volt Bulb
12
Material
DURAMOLD(TM)/Acrylic
Post
1/4 20 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52302
Zoro #
G3368181
UPC #
089373453309
Country of Origin
China

Dimensions

Depth
3"
Width
4 1/2 in
Length
5 in
Height
4 1/2 in
Overall Width
4 1/2 in
Manufacturers Warranty Length
1 yr
Hole Diameter
1/4 in
Overall Length
5 in
Overall Height
4 1/2 in
Overall Depth
5 in

Details

Base Mounting Centers
2"
Volt Bulb
12
Material
DURAMOLD(TM)/Acrylic
Post
1/4 20 x 1
Used For
Replacement
Shape
Rectangular
Lamp Type
incandescent
Color
Red
Type
RH
Number of Bulbs
1
Current Rating
0.59 to 2.1A
Item
Trailer Light
Termination Type
Hardwired
Sub-Category
Stop-Turn-Tail Lights
Housing Color
Black
Features
Twist-In Bulb Design
Includes
Complete Wiring and Installation Kit, Lamps, License Plate Bracket
Housing Material
ABS/Polypropylene
Standards
FMVSS 108
Lens Material
Acrylic
Lens Color
Red
For Use With
Trailers
Finish
Polypropylene
Gross Vehicle Weight Capacity
0.54 lb
Vehicle Class
4, 5, 6, 7, 8
Product Type
Utility Trailer Light
Lighting Technology
Incandescent
Submersible
Submersible
Current
2.1 A
Mount Style
Recessed
Vehicle Side
Passenger Side
Light Type
Trailer Light
Hardware Included
Complete Wiring, Installation Kit, Lamps, License Plate Bracket
Mount Type
Bracket
Electrical Connection
Wire Harness
Manufacturer Warranty
1 yr
Installation Type
Removable

Description

Trailer Light, Lighting Technology Incandescent, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Depth 5 in, Current 2.1 A, Electrical Connection Wire Harness, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Bracket, Mount Style Recessed, Vehicle Side Passenger Side, Installation Type Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.