Zoro Homepage

Utility Trailer Lighting Kit

  • Mfr # 65320-5

  • Zoro # G1648482


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Red
Includes
2 Lamps, Harness, License Bracket, Mounting Hardware
Finish
Black
Wiring Connection - Vehicle Lighting
Wire Harness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65320-5
Zoro #
G1648482
UPC #
089373126562
Country of Origin
China

Dimensions

Overall Depth
5 3/16 in
Overall Width
2-11/16 in
Overall Height
4 3/4 in
Wire Length
4 ft, 25 ft
Overall Length
5-13/64 in

Details

Item
Trailer Lighting Kit
Lighting Technology
LED
Lens Color
Red
Includes
2 Lamps, Harness, License Bracket, Mounting Hardware
Finish
Black
Wiring Connection - Vehicle Lighting
Wire Harness
Type
Square
Standards
FMVSS 108
Voltage
12V
Features
7-Function Submersible Kit, Replacement Lighting Kit for Submersible LED Trailer Lights
Housing Color
Black
Vehicle Side
Universal
Electrical Connection
Wire Harness
Hardware Included
(2) Screws, (2) Terminals, (4) Twist-On Wire Connectors, (5) Self-Stripping Connectors, (6) Clips
Mount Style
Recessed
Current
0.22 A
Installation Type
Removable
Mount Type
Bracket
Submersible
Yes
Lens Material
Acrylic
Housing Material
Polypropylene
Shape
Square
Light Type
Trailer Light

Description

Trailer Lighting Kit, Lighting Technology LED, Lens Color Red, Shape Square, Overall Diameter Not Applicable, Overall Height 4 3/4 in, Overall Width 2 11/16 in, Overall Depth 5 3/16 in, Current 0.22 A, Electrical Connection Wire Harness, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Bracket, Mount Style Recessed, Vehicle Side Universal, Installation Type Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.