Zoro Homepage

Utility Trailer Lighting Kit

  • Mfr # 65370-5

  • Zoro # G2567844


product price: $53.79
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Red, Amber
Includes
2 Clearance Markers, 2 Lamps, Harness, License Bracket, Mounting Hardware
Wiring Connection - Vehicle Lighting
Wire Harness
Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65370-5
Zoro #
G2567844
UPC #
089373453385
Country of Origin
China

Dimensions

Overall Depth
5 3/16 in
Overall Width
2-11/16 in
Wire Length
25 ft
Overall Height
4 3/4 in
Overall Length
5-13/64 in

Details

Item
Trailer Lighting Kit
Lighting Technology
Incandescent
Lens Color
Red, Amber
Includes
2 Clearance Markers, 2 Lamps, Harness, License Bracket, Mounting Hardware
Wiring Connection - Vehicle Lighting
Wire Harness
Type
Square
Finish
Black
Voltage
12V
Standards
FMVSS 108
Features
Twist-In Bulb Design
Housing Color
Black
Submersible
No
Mount Style
Recessed
Installation Type
Removable
Vehicle Side
Universal
Light Type
Trailer Light
Hardware Included
(2) Terminals, (4) Screws, (4) Twist-On Wire Connectors, (5) Self-Stripping Connectors, (6) Clips
Current
2.1 A
Shape
Square
Mount Type
Bracket
Electrical Connection
Wire Harness

Description

Trailer Lighting Kit, Lighting Technology Incandescent, Lens Color Red, Amber, Shape Square, Overall Diameter Not Applicable, Overall Height 4 3/4 in, Overall Width 2 11/16 in, Overall Depth 5 3/16 in, Current 2.1 A, Electrical Connection Wire Harness, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Bracket, Mount Style Recessed, Vehicle Side Universal, Installation Type Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.