Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Backup Alarm, 102 dB, Type F, Bolt

  • Mfr # 73460

  • Zoro # G516307997


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage
12-24V DC
Overall Length
5 13/16 in
Overall Width
2 13/16 in
Mount Type
Bolt
Minimum Sound Level
102 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73460
Zoro #
G516307997
UPC #
089373033570
Country of Origin
United States

Dimensions

Overall Length
5 13/16 in
Overall Width
2 13/16 in
Overall Height
4 5/16 in

Details

Operating Voltage
12-24V DC
Item
Back Up Alarm
Mount Type
Bolt
Minimum Sound Level
102 dB
Alarm Type
Self-Adjusting
Connector Type
Blunt Cut Wire
Alarm Tone Type
Multi-Frequency
SAE Type Rating
Type F
Maximum Sound Level
102 dB

Description

Back Up Alarm

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.