Zoro Homepage

Vehicle Backup Alarm, 97 dB, Type C, Bolt

  • Mfr # 73450

  • Zoro # G916307993


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Alarm Tone Type
Multi-Frequency
Overall Height
3 1/8 in
SAE Type Rating
Type C
Alarm Type
Self-Adjusting
Mount Type
Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73450
Zoro #
G916307993
UPC #
089373033716
Country of Origin
United States

Dimensions

Overall Height
3 1/8 in
Overall Length
4 3/16 in
Overall Width
2 in

Details

Alarm Tone Type
Multi-Frequency
SAE Type Rating
Type C
Alarm Type
Self-Adjusting
Mount Type
Bolt
Item
Back Up Alarm
Minimum Sound Level
97 dB
Maximum Sound Level
97 dB
Operating Voltage
12-24V DC
Connector Type
Blunt Cut Wire

Description

Back Up Alarm

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.