Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Backup Alarm, Multi-Frequency

  • Mfr # 73110

  • Zoro # G915289672


product price: $52.29
/ea

Key Features

Color
Blue
Features
Standard Tone Backup Alarms
Maximum Sound Level
102 dB
Overall Height
2 7/8 in
Current
0.48 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73110
Zoro #
G915289672
UPC #
089373805115
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 7/8 in
Overall Length
1 9/16 in
Overall Width
4 in

Details

Item
Vehicle Backup Alarm
Color
Blue
Features
Standard Tone Backup Alarms
Maximum Sound Level
102 dB
Current
0.48 A
Housing Material
Nylon
Connector Type
Blunt Cut
Manufacturer Warranty
1 yr
Alarm Type
Self-Adjusting
SAE Type Rating
Type F
Standards
SAE J994
Minimum Sound Level
82 dB
Minimum Operating Temperature
-40 Degrees F
Voltage
12-24V DC
Maximum Operating Temperature
185 Degrees F
Operating Voltage
12-24V DC
Mount Type
Grommet
Speaker Direction
Reverse-Facing
Alarm Tone Type
Multi-Frequency
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Multi-Frequency, Maximum Sound Level 102 dB, Operating Voltage 12-24V DC, Minimum Sound Level 82 dB, Overall Length 1 9/16 in, Overall Width 4 in, Overall Height 2 7/8 in, SAE Type Rating Type F, Connector Type Blunt Cut, Mount Type Grommet, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Blue, Housing Material Nylon, Current 0.48 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.