
Vehicle Backup Alarm, Multi-Frequency
Mfr # 73170
Zoro # G815720893
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-40 Degrees F
Color
Blue
Manufacturer Warranty
1 yr
Connector Type
Blunt Cut
Speaker Direction
Reverse-Facing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73170
Zoro #
G815720893
UPC #
089373012186
Country of Origin
United States
Dimensions
Overall Height
4 5/16 in
Overall Length
2 13/16 in
Overall Width
5 13/16 in
Details
Minimum Operating Temperature
-40 Degrees F
Color
Blue
Manufacturer Warranty
1 yr
Connector Type
Blunt Cut
Speaker Direction
Reverse-Facing
Item
Vehicle Backup Alarm
Alarm Type
Selectable
SAE Type Rating
Type B
Current
0.3 A
Features
Reverse Mounted Speaker
Voltage
12-24V DC
Maximum Operating Temperature
185 Degrees F
Maximum Sound Level
107 dB
Alarm Tone Type
Multi-Frequency
Standards
SAE J994
Housing Material
Nylon
Operating Voltage
12-24V DC
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Bolt
Minimum Sound Level
107 dB
Description
Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Multi-Frequency, Maximum Sound Level 107 dB, Operating Voltage 12-24V DC, Minimum Sound Level 107 dB, Overall Length 2 13/16 in, Overall Width 5 13/16 in, Overall Height 4 5/16 in, SAE Type Rating Type B, Connector Type Blunt Cut, Mount Type Bolt, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Blue, Housing Material Nylon, Current 0.3 A
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.