Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Backup Alarm, Multi-Frequency

  • Mfr # 73310

  • Zoro # G115289618


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Features
Glass - Filled Nylon and a Durable Urethane Potting Material to withstand Challenging Work Environments
Standards
SAE J994
Connector Type
Blunt Cut
Maximum Sound Level
97 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73310
Zoro #
G115289618
UPC #
621935171322
Country of Origin
United States

Dimensions

Overall Height
3 1/8 in
Overall Width
4 3/16 in
Overall Length
2 in

Details

Item
Vehicle Backup Alarm
Color
Blue
Features
Glass - Filled Nylon and a Durable Urethane Potting Material to withstand Challenging Work Environments
Standards
SAE J994
Connector Type
Blunt Cut
Maximum Sound Level
97 dB
Alarm Tone Type
Multi-Frequency
Current
0.3 A
Speaker Direction
Reverse-Facing
Voltage
12-24V DC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
Alarm Type
Selectable
SAE Type Rating
Type C
Manufacturer Warranty
3 yr
Housing Material
Nylon
Operating Voltage
12-24V DC
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Minimum Sound Level
97 dB

Description

Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Multi-Frequency, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 2 in, Overall Width 4 3/16 in, Overall Height 3 1/8 in, SAE Type Rating Type C, Connector Type Blunt Cut, Mount Type Bolt, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Blue, Housing Material Nylon, Current 0.3 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.