Zoro Homepage

Vehicle Backup Alarm, Tonal

  • Mfr # 73070

  • Zoro # G215289587


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Color
Blue
Features
Standard Tone Backup Alarms
Speaker Direction
Reverse-Facing
Connector Type
Blunt Cut
Maximum Sound Level
112 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73070
Zoro #
G215289587
UPC #
089373012162
Country of Origin
United States

Dimensions

Overall Length
2 13/16 in
Overall Width
5 13/16 in
Overall Height
4 5/16 in

Details

Item
Vehicle Backup Alarm
Color
Blue
Features
Standard Tone Backup Alarms
Speaker Direction
Reverse-Facing
Connector Type
Blunt Cut
Maximum Sound Level
112 dB
SAE Type Rating
Type A
Current
0.3 A
Housing Material
Nylon
Maximum Operating Temperature
185 Degrees F
Alarm Type
Selectable
Standards
SAE J994
Manufacturer Warranty
1 yr
Voltage
12-24V DC
Minimum Operating Temperature
-40 Degrees F
Operating Voltage
12-24V DC
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Alarm Tone Type
Tonal
Minimum Sound Level
112 dB
Mount Type
Grommet

Description

Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-24V DC, Minimum Sound Level 112 dB, Overall Length 2 13/16 in, Overall Width 5 13/16 in, Overall Height 4 5/16 in, SAE Type Rating Type A, Connector Type Blunt Cut, Mount Type Grommet, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Blue, Housing Material Nylon, Current 0.3 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.