Zoro Homepage

Vehicle Backup Alarm, Tonal

  • Mfr # 73160

  • Zoro # G015289633


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Epoxy Sealed to Protect against Dust, Moisture and Vibration
Alarm Type
Selectable
Mount Type
Grommet
Overall Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73160
Zoro #
G015289633
UPC #
089373452913
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Overall Diameter
4 5/16 in
Overall Width
4 5/16 in

Details

Item
Vehicle Backup Alarm
Color
Black
Features
Epoxy Sealed to Protect against Dust, Moisture and Vibration
Alarm Type
Selectable
Mount Type
Grommet
Housing Material
Nylon
SAE Type Rating
Type B
Maximum Operating Temperature
185 Degrees F
Standards
SAE J994
Maximum Sound Level
107 dB
Minimum Operating Temperature
-40 Degrees F
Connector Type
Blunt Cut
Current
0.3 A
Manufacturer Warranty
1 yr
Voltage
12-24V DC
Operating Voltage
12-24V DC
Minimum Sound Level
107 dB
Alarm Tone Type
Tonal
Speaker Direction
Reverse-Facing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Tonal, Maximum Sound Level 107 dB, Operating Voltage 12-24V DC, Minimum Sound Level 107 dB, Overall Length Not Applicable, Overall Width 4 5/16 in, Overall Height 1 5/8 in, SAE Type Rating Type B, Connector Type Blunt Cut, Mount Type Grommet, IP Rating Not Applicable, Series Not Applicable, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.3 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.