Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Directional Light, LED, 1.6 A

  • Mfr # 78200

  • Zoro # G415305667


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Shape
Linear
Light Color
Amber
Features
Front Load for Easy Replacement of Individual Module, Micro-Processor Control Unit Offers 4 Modes with Distinctive Flash Options
Lighting Technology
LED
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78200
Zoro #
G415305667
UPC #
089373012735
Country of Origin
United States

Dimensions

Overall Height
1-3/16 in
Overall Width
46-13/16 in
Cord Length
35 ft
Overall Length
1-5/8 in

Details

Item
Vehicle Directional Light
Shape
Linear
Light Color
Amber
Features
Front Load for Easy Replacement of Individual Module, Micro-Processor Control Unit Offers 4 Modes with Distinctive Flash Options
Lighting Technology
LED
Voltage
12V DC
Includes
Backlit Control Unit 98523, Mounting Kit (L-Brackets, Hardware)
Mount Type
Bracket
Housing Material
Aluminum
Electrical Connection
Wire Leads
Maximum Operating Temperature
122 Degrees F
Light Type
Directional Light
Light Pattern
Center Out, Wig-Wag
Installation Type
Permanent
IP Rating
IPX7
Number of Heads
8
Current
1.6 A
Vehicle Class
1
Lens Material
Polycarbonate
Standards
SAE J595 Class 1
Compatible Electrical Connection Manufacturer Model Number
98522, 98533
Minimum Operating Temperature
-22 Degrees F
Includes Electrical Connection
Electrical Connection Included

Description

Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Wig-Wag, Number of Heads 8, Mount Type Bracket, Overall Length 1 5/8 in, Overall Height 1 3/16 in, Overall Width 46 13/16 in, Standards SAE J595 Class 1, IP Rating IPX7, Series Not Applicable, Vehicle Class 1, Compatible Electrical Connection Manufacturer Model Number 98522, 98533, Cord Length 35 ft, Current 1.6 A, Electrical Connection Wire Leads

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.