Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Directional Light, LED, 2 A, 12V DC

  • Mfr # 78370

  • Zoro # G415563609


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Number of Heads
4
Lighting Technology
LED
Light Pattern
Center Out, Wig-Wag
Installation Type
Permanent
Mount Type
Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78370
Zoro #
G415563609
UPC #
089373012766
Country of Origin
United States

Dimensions

Overall Width
20-1/2 in
Overall Length
1-5/8 in
Overall Height
1-3/16 in
Lead Length
2 ft

Details

Item
Vehicle Directional Light
Number of Heads
4
Lighting Technology
LED
Light Pattern
Center Out, Wig-Wag
Installation Type
Permanent
Mount Type
Bracket
Light Color
Amber
Lens Material
Polycarbonate
Number of Flash Patterns
34
Includes Electrical Connection
Electrical Connection Included
Shape
Linear
Housing Material
Aluminum
Electrical Connection
Wire Leads
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-22 Degrees F
Current
2 A
Compatible Electrical Connection Manufacturer Model Number
98370
IP Rating
IPX7
Standards
SAE J595 Class 1
Features
Front Load for Easy Replacement of Individual Module, Weatherproof for Exterior or Interior Mount
Vehicle Class
1
Light Type
Directional Light
Voltage
TRUE

Description

Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Wig-Wag, Number of Heads 4, Mount Type Bracket, Overall Length 1 5/8 in, Overall Height 1 3/16 in, Overall Width 20 1/2 in, Standards SAE J595 Class 1, IP Rating IPX7, Series Not Applicable, Vehicle Class 1, Compatible Electrical Connection Manufacturer Model Number 98370, Cord Length 2 ft, Current 2 A, Electrical Connection Wire Leads

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.