Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Directional Light, LED, 3 A, 12V DC

  • Mfr # 78380

  • Zoro # G515305680


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Light Color
Amber
Voltage
12V DC
Features
Front Load for Easy Replacement of Individual Module, Weatherproof for Exterior or Interior Mount
Shape
Linear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78380
Zoro #
G515305680
UPC #
089373012773
Country of Origin
United States

Dimensions

Cord Length
25 ft
Overall Length
1-5/8 in
Overall Width
30- 5/8 in
Overall Height
1-3/16 in

Details

Item
Vehicle Directional Light
Lighting Technology
LED
Light Color
Amber
Voltage
12V DC
Features
Front Load for Easy Replacement of Individual Module, Weatherproof for Exterior or Interior Mount
Shape
Linear
Number of Flash Patterns
34
Light Pattern
Center Out, Wig-Wag
IP Rating
IPX7
Mount Type
Bracket
Minimum Operating Temperature
-22 Degrees F
Electrical Connection
Wire Leads
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1
Standards
SAE J595 Class 1
Compatible Electrical Connection Manufacturer Model Number
98380
Housing Material
Aluminum
Current
3.0 A
Lens Material
Polycarbonate
Number of Heads
6
Light Type
Directional Light
Installation Type
Permanent
Maximum Operating Temperature
122 Degrees F

Description

Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Wig-Wag, Number of Heads 6, Mount Type Bracket, Overall Length 1 5/8 in, Overall Height 1 3/16 in, Overall Width 30 5/8 in, Standards SAE J595 Class 1, IP Rating IPX7, Series Not Applicable, Vehicle Class 1, Compatible Electrical Connection Manufacturer Model Number 98380, Cord Length 25 ft, Current 3 A, Electrical Connection Wire Leads

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.