Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Directional Light, LED, 4 A, 12V DC

  • Mfr # 78410

  • Zoro # G215563618


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Wire Leads
IP Rating
IPX7
Overall Length
1-5/8 in
Lighting Technology
LED
Shape
Linear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78410
Zoro #
G215563618
UPC #
089373012780
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Overall Height
1-3/16 in
Overall Width
40-5/8 in
Lead Length
25 ft

Details

Item
Vehicle Directional Light
Electrical Connection
Wire Leads
IP Rating
IPX7
Lighting Technology
LED
Shape
Linear
Minimum Operating Temperature
-22 Degrees F
Compatible Electrical Connection Manufacturer Model Number
98410
Standards
SAE J595 Class 1
Number of Flash Patterns
34
Features
Front Load for Easy Replacement of Individual Module, Weatherproof for Exterior or Interior Mount
Includes Electrical Connection
Electrical Connection Included
Housing Material
Aluminum
Vehicle Class
1
Number of Heads
8
Light Color
Amber
Maximum Operating Temperature
122 Degrees F
Lens Material
Polycarbonate
Mount Type
Bracket
Current
4 A
Light Pattern
Center Out, Wig-Wag
Installation Type
Permanent
Light Type
Directional Light
Voltage
TRUE

Description

Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Wig-Wag, Number of Heads 8, Mount Type Bracket, Overall Length 1 5/8 in, Overall Height 1 3/16 in, Overall Width 40 5/8 in, Standards SAE J595 Class 1, IP Rating IPX7, Series Not Applicable, Vehicle Class 1, Compatible Electrical Connection Manufacturer Model Number 98410, Cord Length 25 ft, Current 4 A, Electrical Connection Wire Leads

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.