Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Light Controller, Polycarbonate

  • Mfr # 98523

  • Zoro # G116555996


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 3/32 in
Overall Height
2 29/32 in
Overall Length
11/16 in
Material
Polycarbonate
Product Type
Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98523
Zoro #
G116555996
UPC #
089373028323
Country of Origin
United States

Dimensions

Overall Width
4 3/32 in
Overall Height
2 29/32 in
Overall Length
11/16 in

Details

Material
Polycarbonate
Item
Vehicle Light Controller
Product Type
Controller

Description

Vehicle Light Controller, Product Type Controller, Material Polycarbonate, Overall Length 11/16 in, Overall Height 2 29/32 in, Overall Width 4 3/32 in, Compatible Manufacturer Model Number Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.