Zoro Homepage

Vehicle Light Controller, Steel

  • Mfr # 98522

  • Zoro # G315305590


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
6 29/32 in
Overall Length
3 13/16 in
Overall Height
2 5/16 in
Compatible with Manufacturer Model Number
78200, 78210, 78270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98522
Zoro #
G315305590
UPC #
089373018515
Country of Origin
United States

Dimensions

Overall Width
6 29/32 in
Overall Length
3 13/16 in
Overall Height
2 5/16 in

Details

Item
Vehicle Light Controller
Material
Steel
Compatible with Manufacturer Model Number
78200, 78210, 78270

Description

Vehicle Light Controller, Product Type Controller, Material Steel, Overall Length 3 13/16 in, Overall Height 2 5/16 in, Overall Width 6 29/32 in, Compatible Manufacturer Model Number 78200, 78210, 78270

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.