Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, LED, Red, Mag, Rnd, 4-1/4 Dia

  • Mfr # 77912

  • Zoro # G3644225


product price: $67.19
/ea

Key Features

Base Material
Nylon, Polycarbonate
Flash Type
Triple
Flashes per Minute
60
Lens Design
Round
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77912
Zoro #
G3644225
UPC #
089373139265
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4-11/16 in
Battery Size
D

Details

Item
Warning Light
Base Material
Nylon, Polycarbonate
Flash Type
Triple
Flashes per Minute
60
Lens Design
Round
Lens Material
Polycarbonate
Mounting
Magnetic
Housing Material
Nylon
Mounting - Vehicle Lighting
Magnetic
Features
Photocell Adjusts Intensity for Low Light Situations
Lamp Life
300 to 400 hrs
Lens Color
Red
Material
Nylon/Polycarbonate
Shape
Roung
Lighting Technology
LED
Light Type
Flashing Type
Mount Type
Magnetic
SAE Class Rating
Not Rated
Light Color
Red
Series
360 Degrees Portable Series
Includes Batteries
Batteries Not Included
Light Pattern
Flashing
Voltage
(2) D Batteries
Electrical Connection
Battery

Description

Warning Light, Light Type Flashing Beacon, Light Color Red, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating Not Rated, Lighting Technology LED, Overall Length Not Applicable, Overall Diameter 4 11/16 in, Overall Height Not Applicable, Overall Depth Not Applicable, Series 360 Degrees Portable Series, Mount Type Magnetic, Base Material Nylon, Polycarbonate

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.