Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning/Directional Light, Amber, 12V DC

  • Mfr # 77463

  • Zoro # G215305560


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Features
Polycarbonate Construction Coupled with a Dependable Gasket Design Ensures Superb Moisture and Vibration Resistance
Overall Length
1-5/16 in
Light Color
Amber
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77463
Zoro #
G215305560
UPC #
089373138749
Country of Origin
United States

Dimensions

Overall Length
1-5/16 in
Overall Height
1 5/16 in
Overall Depth
1 5/16 in

Details

Item
Warning/Directional Light
Power Source
Corded
Features
Polycarbonate Construction Coupled with a Dependable Gasket Design Ensures Superb Moisture and Vibration Resistance
Light Color
Amber
Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Lighting Technology
LED
Mount Style
Surface
SAE Class Rating
SAE J595 Class 1
Lens Color
Clear
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
Voltage
12V DC
Standards
SAE J595 Class 1
Base Material
Aluminum, Polycarbonate
Number of Flash Patterns
25
Current
0.16 A
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Light Type
Combination Warning and Directional Light
Mount Type
Stud
Lens Material
Reinforced Polycarbonate

Description

Warning/Directional Light, Light Type Combination Warning and Directional Light, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 1 5/16 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 1 5/16 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.